Beli level oil indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LDI INDUSTRIES Oil Level GaugesDeskripsi:These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
- KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)Deskripsi:-Using ultra hardness special synthetic resin, it is durable against impact._x000D_-Easy to install, remove and excellent in maintainability. _x000D_-Screw Locking Typeatribut:
- Heat Resistant Temperature: 100°C
- Material: Polycarbonate (PC)
- MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)atribut:
- Material: Sight glass / polycarbonate resin
- MUSASHI Oil Level GaugeDeskripsi:-Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Typeatribut:
- Outer Diameter: 40mm
- Thickness: 10mm
- Mounting Hole Diameter: 40mm
- Heat Resistant Temperature: 100℃
- Material: Polycarbonate (PC)
- MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameteratribut:
- Material: Sight glass / Polycarbonate Resin
- Shape: circular
- Type: Outer diameter brim Type
- Koho Kosan Pengukur Level Oli Tipe V Tipe Drive (Indikator Level Oli)Deskripsi:The transparent cover part of the main body is made of polycarbonate, which has excellent impact resistance and is not easily damaged. The white reflector provides excellent visibility in combination with red letters, lines and marks. In addition, because it is made of an oil-resistant material, it is less likely to get oil stains. The structure is easy to disassemble, and the reflector is easy to clean. It has a heat resistance of about 100° C.atribut:
- Shape: Round Type
- Heat Resistance Temperature (°C): 100
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge._x000D_-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
- LDI INDUSTRIES Window-Style Sight GlassDeskripsi:Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.atribut:
- UNSPSC: 40141746
- Connection Type: Pipe Threads
- For Fluid Type: Liquid
- For Liquid Clarity: Clear
- For Use On: Gear Boxes/Reservoirs
- Thread Gender: Male
- Thread Type: NPT
- Window Material: Glass
- KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)atribut:
- Dimension N (mm): 15
- Dimension K (mm): 8
- Dimension G (mm): 20
- Dimension F (mm): 16
-
Mounting Method:
Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation.
In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm) - Dimension H (mm): 20
- Dimension L (mm): 29
- Dimensions j (mm): 4
- Dimensions m (mm): 13
- Heat Resistance Temperature (°C): Approx. 100
- Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
- Mounting Screw E: M10xP1.5
- Shape: Long form
- Thickness C (mm): 12 (excluding screws)
- Type: Deluxe
- Width B (mm): 32
- KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)Deskripsi:-The reflector is white and you can clearly see the indication of the Japanese flag design even in slightly dark place._x000D_-The Japanese flag design type is used for high-speed machine with intense frothing of oil. ._x000D_-Driving Type_x000D_-Hinomaru Typeatribut:
- Outer Diameter: 32mm
- Thickness: 8.0mm
- Mounting Hole Diameter: 28.0mm
- Heat Resistant Temperature: 100℃
- Material: Polycarbonate (PC)
- Kyowa Pengukur Level Oli (Indikator Level Oli)Deskripsi:-By adopting heat-resistant reinforced resin and glass, excellent in heat resistance and chemical resistance._x000D_-Installation is easy. _x000D_-Screw Locking Type
- Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)atribut:
- Material: Polycarbonate (PC)
- Total Length (mm): 106
- Mounting Pitch (mm): 70
- Screw Dimensions: M8 x 1.25
- Specification: Screw type
- Heat Resistant Temperature: 100degrees
- Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)Deskripsi:Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.atribut:
- UNSPSC: 40141616
- Body Material: Bronze
- Gauge Glass Diameter (inch): 5/8
- Vessel-Connection Type: NPT
- VESTIL Liquid Level Gauge for Drum & TankDeskripsi:Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.atribut:
- UNSPSC: 39121531
- Extension Length (inch): 18-3/8
- Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
- Float Material: Glass
- Float Rod Material: Galvanized Steel
- For Container Depth (inch): 18-3/8
- For Container Type: Drums
- For Liquid Type: ChemicalsOilsSolvents
- Graduation Marks: Empty
- Manufacturer Part Number: DGLI-4
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- Kyowa Alat Ukur Tekanan Oli Tipe Pipa KLPC-N (Level Oli Indikator)Deskripsi:The perspective angle is large, and the oil level can be seen from the side.For checking the amount of hydraulic oil, etc.atribut:
- Shape: Long Form
- Heat Resistance Temperature (°C): 100
- Non Brand Cooling Sight GlassDeskripsi:These sweat sight glasses have solder connections on both ends to install in liquid lines of refrigeration systems.atribut:
- UNSPSC: 40141746
- Construction: Copper Fittings; Plated Steel
- Design: 2-pieces with O-ring
- AT-A-GLANCE Liquid Level Gauge for Drum & TankDeskripsi:Leak gauges attach onto the top of vertically-oriented, double-wall containment drums or tanks and indicate whether contents are escaping or leaking.atribut:
- UNSPSC: 41111938
- TEKIRO 2 Way Screwdriver (Obeng Bolak Balik)Deskripsi:TEKIRO OBENG 2 WAY 125 MMTekiro TPR 2 Wat Memiliki handle rubber yang sangat nyaman digunakan, as besi obeng yang sangat kokoh, bisa digunakan obeng (+) dan (-)Fungsi : Untuk membuka dan memasang screw (-) dan (+)Materil : Chrome VanadiumDimensi : 121mm 9mm 150mmTEKIRO obeng bolak balik. 2 fungsi dalam satu obeng memudahkan pengguna. Dengan material yang tahan lama dan tidak merusak baut.Content :1 Pc Handle1 Pc driver PH2x125 mm, 6x125 mmatribut:
- Dimension 1 (mm): 111
- Dimension 2 (mm): 12
- Dimension 3 (mm): 150
- Dimension 4 (mm): 31
- Dimension 5 (mm): 11
- Size (mm): PH2 x 125(+), 6 x 125(-)
- Dimension 6 (mm): 130
Daftar Harga level oil indicator Terbaru October 2026
| LDI INDUSTRIES Oil Level Gauges | Rp469.900 |
| KOHO Kaca Penglihat Pot Oli (Level Oli Indikator) | Rp159.900 |
| MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli) | Rp56.900 |
| MUSASHI Oil Level Gauge | Rp189.900 |
| MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter | Rp56.900 |
| Koho Kosan Pengukur Level Oli Tipe V Tipe Drive (Indikator Level Oli) | Rp47.900 |
| ELESA Oil Level Indicator (Indikator Level Oli) | Rp62.900 |
| LDI INDUSTRIES Window-Style Sight Glass | Rp469.900 |
| KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator) | Rp649.900 |
| KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator) | Rp109.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/8pP102626313-10.jpg)
/6tP103652245-1.jpg)


/1kP110531056-1.jpg)
/4hP102636161-4.jpg)

%20(Level%20Oli%20Indikator)/dmP103649490-1.jpg)
%20(Level%20Oli%20Indikator)/P102626322-1.jpg)
/P102626270-3.jpg)
%20(Level%20Oli%20Indikator)/P102027028-1.jpg)
/gjP109445595-11.jpg)

/qzP110537971-1.jpg)
/Non%20Brand%20Cooling%20Sight%20Glass/0uP109984030-1.jpg)

/cxP104965465-3.jpg)

/P101003951-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)